Beli genset 10 kva 1 phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  2. KRISBOW Genset 1Ph Silent Cummins
    Mulai

    Rp249.999.900

    KRISBOW Genset 1Ph Silent Cummins
    atribut:
    • Output (Phase/Volt): 1/220
    • Frequency (Hz): 50
    • Power Factor (PF): 0.8
    • Rotation Speed (rpm): 1500
    • Digital Panel and Modul: COMAP AMF20/25
    • Coolant Capacity (L): 21
    • Cycle (Stroke): 4
    • Cylinder Arrangement: Vertical In-Line
    • Fuel Consumption of Prime (L/hour): 10
    • Fuel Consumption of Stand by (L/hour): 11.1
    • Fuel Tank Capacity (L): 50
    • Fuel Type: Diesel
    • Number of Cylinder: 4
  3. MATSUMOTO PLATINUM Generator Diesel Silent Type
    Mulai

    Rp14.999.900

    MATSUMOTO PLATINUM Generator Diesel Silent Type
    Deskripsi:
    ES : Single PhaseATS Plug, 30 AH
  4. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  5. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  6. YANMAR Diesel Engine (Mesin Penggerak Diesel)
    Mulai

    Rp20.999.900

    YANMAR Diesel Engine (Mesin Penggerak Diesel)
    Deskripsi:
    Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asli
    atribut:
    • Type: Water-cooled horizontal 4 stroke diesel motor
    • Combustion System: Direct Injection
    • Fuel Pumps: Bosch Type
    • Injector Pressure (kg/cm²): 200
    • Number of Cylinder: 1
    • Type of Lubricating Oil: SAE class 40 CC or CD
  7. FIRMAN Generator Inverter Gasoline Petrol (Genset Inverter)
    Mulai

    Rp6.099.900

    FIRMAN Generator Inverter Gasoline Petrol (Genset Inverter)
    atribut:
    • Fuel Type: Bensin
    • Phase: 1
    • Phase (v): 220
  8. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  9. PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp169.999.900

    PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Deskripsi:
    Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Speed (rpm): 1500
  10. FIRMAN Generator Gasoline (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    FIRMAN Generator Gasoline (Genset Bensin)
    Deskripsi:
    Produk genset dari Firman Indonesia menggunakan bahan bakar bensin. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik.
  11. RYU Generator Gasoline Set 4 Tak (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

  12. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  13. Harpic Pembersih Kamar Mandi Power Plus 10x Max Clean
    Rating:
    100% of 100
    (10)
    Mulai

    Rp15.900

    Harpic Pembersih Kamar Mandi Power Plus 10x Max Clean
    Deskripsi:
    Harpic Pembersih Kloset Penghancur Kerak dengan formula khusus sehingga mampu membersihkan noda dan kerak 100x lebih kuat pada kloset. Harpic baru dengan formula penghancur kerak merupakan cairan pembersih kloset paling kuat yang mampu menyebar ke seluruh bagian kloset, membunuh kuman penyebab penyakit serta menghilangkan bau pada kloset.
    atribut:
    • Packaging: Bottle
    • Product Form: Liquid
  14. CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp309.999.900

    CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: lent Type
  15. ENAR Mechanical Converter
    Mulai

    Rp46.999.900

    ENAR Mechanical Converter
    atribut:
    • Outlets: 2
    • Engine Model: Honda GX160
    • Power (HP): 5.5
    • Output Voltage: 42 V,3~,200Hz
    • Output Power (kVA): 16
Daftar Harga genset 10 kva 1 phase Terbaru November 2026
Freshgen AC Generator 1 Phase (Alternator)Rp9.899.900
KRISBOW Generator Diesel (Genset Diesel)Rp22.999.900
Hyundai Generator Diesel Silent Type (Genset Diesel)Rp23.999.900
KRISBOW Genset 1Ph Silent CumminsRp249.999.900
MATSUMOTO PLATINUM Generator Diesel Silent TypeRp14.999.900
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
KRISBOW Generator Gasoline (Genset Bensin)Rp2.299.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
YANMAR Diesel Engine (Mesin Penggerak Diesel)Rp20.999.900
FIRMAN Generator Inverter Gasoline Petrol (Genset Inverter)Rp6.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)